
52in White Finish 3-Blade Ceiling Fan & Light, 20W, 3000K/4000K/5000K
Mfr # WFL-115-PC-3B-52-MCT-WH-WH
Zoro # G811647347
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Watts
20W
Fan Blade Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WFL-115-PC-3B-52-MCT-WH-WH
Zoro #
G811647347
UPC #
840378301473
Country of Origin
China
Details
Item
Roadway Light
Watts
20W
Fan Blade Finish
White
Description
- •The WFL Ceiling Fan & Light is the perfect combination of style and functionality for any room. With its sleek and modern design, it adds a touch of elegance to your space while providing efficient cooling and illumination. Key features include: stylish design, efficient cooling, integrated lighting, remote controls, and quiet operation.
- •Metal Housing (White Finish) & Plywood Blades (White Finish)
- •Polycarbonate Lens
- •Wattage: 20W
- •MCT: Multi Color Temperature, The Switch is Inside The Housing
- •Color Temperatures: 3000K/4000K/5000K
- •52in.
- •3-Blade Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.