5/6in SMOOTH COMPOSITE RECESSED DOWNLIGHT 5CCT 950LM DIM., UL ES JA8, 13W, 27K/30K/35K/40K/50K
- Mfr # RDPS6-MCT5
- Zoro # G424885051
product price:Â
$
8.69
/ea
Key Features
Lumens
1040LM
Width
7.48 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimmable / Non-Dimmable
TRIAC Dimmable
IP Rating
WET Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDPS6-MCT5
- Zoro #
- G424885051
- UPC #
- 845060058062
- Country of Origin
- Viet Nam
Dimensions
- Width
- 7.48 in
- Height
- 3.28 in
- Length
- 7.48 in
Details
- Lumens
- 1040LM
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable / Non-Dimmable
- TRIAC Dimmable
- IP Rating
- WET Location
- Power Factor
- >0.90
- Finish
- White
- Voltage
- 120V
- Weight
- 0.54 lb
- Item
- 5/6In Smooth Composite Recessed Downlight 5Cct 950Lm Dim.
- Standards
- ES
- Rated Life
- 50,000hr
- Temp. Range
- -40 Degrees to 104 Degrees F
- Max. Wattage
- 13W
- Lighting Technology
- LED
- BUG Rating
- B0-U2-G1
- CRI
- 90
- Lens
- PC Lens
- Housing Material
- Composite Polycarbonate
Description
The Westgate RDPS6-MCT5 is a 5/6in smooth composite recessed downlight 5cct 950lm dim.. It delivers 1040LM of 27K/30K/35K/40K/50K light at 13W. Operates on 120V input power. Constructed of composite polycarbonate in a white finish. Dimming: TRIAC Dimmable. Key specifications: CRI 90, power factor >0.90, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, WET Location ingress protection, BUG rating B0-U2-G1. Light source: LED. Lens: PC Lens. Certifications: ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.