Zoro Homepage

6-in. Round Architectural Ceiling & Suspended Cylinder Trim, Gold

  • Mfr # CMC6-TRM-AG

  • Zoro # G211647039


product price: $60.35
/ea

Key Features

Width
1.48 in
Height
47.72 in
Length
23.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC6-TRM-AG
Zoro #
G211647039
UPC #
845060080223
Country of Origin
China

Dimensions

Width
1.48 in
Height
47.72 in
Length
23.74 in

Details

Item
Outdoor Wall Sconce
Finish
Gold

Description

  • •6-inch ceiling mount cylinder trim, Anodized Gold (AG)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.