6 in ROUND LED ULTRA SLIM RECESSED LIGHT, MULTI COLOR TEMP, 15W, 27K/30K/35K/40K/50K
- Mfr # RSL6-MCT5-ORB
- Zoro # G624968318
product price:Â
$
28.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSL6-MCT5-ORB
- Zoro #
- G624968318
- UPC #
- 845060072020
- Country of Origin
- China
Description
The Westgate RSL6-MCT5-ORB is a 6 in round LED ultra slim recessed light. It delivers 1125LM of 27K/30K/35K/40K/50K light at 15W. Operates on 120VAC input power. Constructed of die-cast aluminum in a oil-rubbed bronze finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor 0.9, beam angle 100-110o, operating temperature -40 Degrees FApprox. 104 Degrees F, 50,000hr rated life, Damp Location ingress protection. Light source: Seoul DOB (Driver On Board) Technology. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.