6 in ROUND MULTI-COLOR TEMP. SLIM RECESSED LIGHT, 15W, 1125LM, 2700K 3000K 3500K 4000K 5000K, White
- Mfr # RSL6-MCT5
- Zoro # G224968169
product price:Â
$
22.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSL6-MCT5
- Zoro #
- G224968169
- UPC #
- 845060058215
- Country of Origin
- China
Description
The Westgate RSL6-MCT5 is a 6 in round multi-color temp. slim recessed light. It delivers 1125LM of 27K/30K/35K/40K/50K light at 15W. Operates on 120VAC input power. Constructed of die-cast aluminum in a white finish. Dimming: Triac 10-100%. Key specifications: CRI >80, power factor >90, beam angle 100-110 Degrees, operating temperature -40 Degrees FApprox. 104 Degrees F, 50,000hr rated life, Damp Location ingress protection. Light source: Seoul DOB (Driver On Board) Technology. Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.