LED Downlight, White, 11" Dia, 19 W

  • Mfr # SD211RSLMZ10SCTUW
  • Zoro # G924146928
product price: 
$
54.15
/ea

Key Features

Dimmable
Yes
Dimming Method
0-10V
Environmental Rating
Damp Location Rated
Includes
Quick Connectors, Steel Mounting Plate
Diameter
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD211RSLMZ10SCTUW
Zoro #
G924146928
UPC #
190096198078
Country of Origin
Viet Nam

Dimensions

Diameter
11 in
Overall Height
1 3/4 in
Overall Width
11 in
Overall Length
11 in
Wire Rope Length
11 in
Length
11 in

Details

Dimmable
Yes
Dimming Method
0-10V
Environmental Rating
Damp Location Rated
Includes
Quick Connectors, Steel Mounting Plate
Voltage
120 to 277V AC
Standards
ENERGY STAR(R) Certified, ETL Listed, RoHS Compliant, Title 24 Compliant (JA8), UL 1598
Mounting Hardware Included
Mounting Plate
Lumen Selectable
Selectable
Color Rendering Index
90
Color Selectable
Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
For Bulb Type
LED
Item
LED Downlight
Housing Color
White
Light Output
1,300 lm, 1,600 lm
Series
Lightolier SD2
Maximum Fixture Wattage
19 W
Housing Material
Aluminum
Housing Finish
Matt White
Lens Material
Polycarbonate
Includes Bulb
No
Shade Shape
Round

Description

LED Downlight, Diameter 11 in, Overall Length 11 in, Series Lightolier SD2, Light Output 1,300 lm, 1,600 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 19 W, Voltage 120 to 277V AC, Overall Height 1 3/4 in, Overall Width 11 in, Housing Color White, Housing Finish Matt White, Housing Material Aluminum, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Mounting Plate, Lighting Technology LED, Dimming Method 0-10V

Ratings & reviews