6-in. Short Round Ceiling & Suspended Cylinder Lights, White, 18W/24W/30W, 2400LM, 120-277V

  • Mfr # CMC6S-MCTP-DD-WH

  • Zoro # G511647210


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Width
3.7 in
Height
8.46 in
Length
7.09 in
Watts
18W/24W/30W
Lumens
2400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMC6S-MCTP-DD-WH
Zoro #
G511647210
UPC #
845060003208
Country of Origin
China

Dimensions

Width
3.7 in
Height
8.46 in
Length
7.09 in

Details

Item
Outdoor Wall Sconce
Watts
18W/24W/30W
Lumens
2400
Finish
White
Fixture Housing Color
White
Color Temp.
30K/40K/50K

Description

  • •Aluminum Base and Polycarbonate (PC) Lens
  • •Triac Dimmable At 120V & 0-10V Dimming at 120-277V
  • •Multi CCT: Selectable Multi-CCT & Power Switches On The Back of The Fixture (Dual Function)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.