Shop WESTGATE
See all product information
Create Account
6 Inch LED Commercial Recessed Light, 20W, 1720LM, 120-277V, Haze Finish, S Shape
- Mfr # CRLC6-40W-MCTP-S-D
- Zoro # G511646916
product price:
$
196.99
/ea
Free Shipping & Returns
Key Features
Lumens
3200
Color Temp.
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Max. Wattage
27W/34W/40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLC6-40W-MCTP-S-D
- Zoro #
- G511646916
- UPC #
- 845060076332
- Country of Origin
- China
- Item
- Outdoor Wall Sconce
- Lumens
- 3200
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Max. Wattage
- 27W/34W/40W
- Finish
- Haze
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Life Span: 50,000 hours
- •Wattage: 27W/34W/40W
- •MCTP: The switch is on the light engine
- •Color Temperature: 3000K/3500K4000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.