6 Inch LED Commercial Recessed Light, White Finish, 10W/15W/20W, 1720LM, 120-277V, SA Shape

  • Mfr # CRLC6-20W-MCTP-SA-D-WH

  • Zoro # G611647066


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Lumens
1720
Length
7.3 in
Width
1 in
Height
7.3 in
Max. Wattage
10W/15W/20W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRLC6-20W-MCTP-SA-D-WH
Zoro #
G611647066
UPC #
-
Country of Origin
China

Dimensions

Length
7.3 in
Width
1 in
Height
7.3 in

Details

Item
Outdoor Wall Sconce
Lumens
1720
Max. Wattage
10W/15W/20W
Color Temp.
30K/35K/40K
Finish
White
Color
White

Description

  • •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
  • •Rated Power: 20W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products