
6 Inch LED Commercial Recessed Light, White Finish, 20W, 1720LM, 120-277V, A Shape
Mfr # CRLC6-40W-MCTP-A-D-WH
Zoro # G811646937
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Lumens
3200
Color Temp.
27K/30K/35K/40K/50K
Max. Wattage
27W/34W/40W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRLC6-40W-MCTP-A-D-WH
Zoro #
G811646937
UPC #
845060076325
Country of Origin
China
Details
Item
Outdoor Wall Sconce
Lumens
3200
Color Temp.
27K/30K/35K/40K/50K
Max. Wattage
27W/34W/40W
Finish
White
Color
White
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Life Span: 50,000 hours
- •Wattage: 27W/34W/40W
- •MCTP: The switch is on the light engine
- •Color Temperature: 3000K/3500K4000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.