Shop WESTGATE
See all product information
Create Account
60W DRY LOCATION TRANSFORMER 120VAS INPUT TO 12VAC OUTPUT
- Mfr # LVT-60
- Zoro # G924885506
product price:Â
$
75.69
/ea
Key Features
Lighting Technology
LED
Material
Plastic
Lens Type
PC Lens
Voltage
12V
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVT-60
- Zoro #
- G924885506
- UPC #
- 845060054019
- Country of Origin
- China
Details
- Lighting Technology
- LED
- Item
- 60W Dry Location Transformer 120Vas Input To 12Vac Output
- Material
- Plastic
- Lens Type
- PC Lens
- Voltage
- 12V
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Weight
- 1.0 lb
- Fixture Wattage
- 60W
Description
The Westgate LVT-60 is a 60w dry location transformer 120vas input to 12vac output. Rated at 60W. Operates on 12V input power. Constructed of plastic. Key specifications: operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.