Shop WESTGATE
Create Account
6FT TUBULAR ROTATABLE IP66 SIGN LT 80-DEG 40W 5CCT W/MOUNT CANOPY 0-10V BLK, 27K/30K/35K/40K/50K
- Mfr # TSR-IP66-80D-6FT-MCT5-D-BK
- Zoro # G224967605
product price:Â
$
249.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSR-IP66-80D-6FT-MCT5-D-BK
- Zoro #
- G224967605
- UPC #
- 840378334655
- Country of Origin
- China
Description
The Westgate TSR-IP66-80D-6FT-MCT5-D-BK is a 6ft tubular rotatable ip66 sign lt 80-deg 40w 5cct w/mount canopy 0-10v blk. It delivers 3720LM of 27K/30K/35K/40K/50K light at 40W. Operates on 120-277V input power. Constructed of aluminum in a black finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >0.9, THD <20, beam angle H115 V120.8, operating temperature -60, 50000 rated life, IP66 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.