Shop WESTGATE
Create Account
6in HIGH-LUMEN CYLINDER H12in 45/36/27W 3/4/5K 120-277 DUAL DIM WH, 27W/36W/45W, 30K/40K/50K, White
- Mfr # CMC6HL-MCTP-DD-WH
- Zoro # G324968557
product price:Â
$
166.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC6HL-MCTP-DD-WH
- Zoro #
- G324968557
- UPC #
- 840378329705
- Country of Origin
- China
Description
The Westgate CMC6HL-MCTP-DD-WH is a 6in high-lumen cylinder h12in 45/36/27w 3/4/5k 120-277 dual dim wh. It delivers 80LM/W of 30K/40K/50K light at 27W/36W/45W. Operates on 120-277V input power. Constructed of aluminium in a white finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI 90, power factor >0.95, THD <20%, beam angle 60 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COB. Lens: Glass. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.