LED Flat Panel, 40 W, 2 ft L
- Mfr # MLFP22V220WCSTA
- Zoro # G124891703
product price:Â
$
51.19
/ea
Key Features
Mounting Style
Ceiling, Grid
Dimmable
Yes
Ambient Temperature - Minimum
-4 Degrees F
LED Replacement For
2 Lamp T8
Overall Width
23 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLFP22V220WCSTA
- Zoro #
- G124891703
- UPC #
- 767627089244
- Country of Origin
- Mexico
- Mounting Style
- Ceiling, Grid
- Dimmable
- Yes
- Ambient Temperature - Minimum
- -4 Degrees F
- LED Replacement For
- 2 Lamp T8
- Dimming Range
- 100% to 10%
- Sensor Type
- No Sensor
- Rated Life
- 100,000 hr
- Dimming Method
- 0 to 10V
- Series
- MLFPV2
- Light Output
- 2,400 lm, 3,600 lm, 4,800 lm
- NEMA Enclosure Rating
- Not Rated
- Ambient Temperature - Maximum
- 122 Degrees F
- Color Selectable
- Selectable
- Standards
- cETLus, DLC, TAA
- Lens Shape
- Flat
- Voltage
- 120 to 277V AC
- For Bulb Type
- Integrated LED
- Color Rendering Index
- 80
- Maximum Fixture Wattage
- 40 W
- Item
- LED Flat Panel
- Color Temperature
- 3500K, 4000K, 5000K
- Lumen Selectable
- Selectable
Dimensions
- Overall Width
- 23 3/4 in
- Nominal Length
- 2 ft
- Overall Height
- 1 3/8 in
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 23 3/4 in
- Nominal Width
- 2 ft
- Length
- 23 3/4 in
Description
Lens Shape Flat, 3500K, 4000K, 5000K, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, MLFPV2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.