Zoro Homepage

6in. LED 5CCT Square Recessed Light

  • Mfr # SDL6-MCT5

  • Zoro # G711646921


product price: $29.99
/ea

Key Features

Lumens
825
Color Temp.
27K/30K/35K/40K/50K
Finish
White
Max. Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL6-MCT5
Zoro #
G711646921
UPC #
845060073997
Country of Origin
China

Details

Item
Recessed Light
Lumens
825
Color Temp.
27K/30K/35K/40K/50K
Finish
White
Max. Wattage
15W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.