Zoro Homepage

6in. LED 5CCT Ultra Slim Recessed Light

  • Mfr # RSLC6-BF-MCT5

  • Zoro # G511647128


product price: $47.95
/ea

Key Features

Lumens
900
Length
2.48 in
Width
2.08 in
Height
19.65 in
Color Temp.
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSLC6-BF-MCT5
Zoro #
G511647128
UPC #
845060044881
Country of Origin
China

Dimensions

Length
2.48 in
Width
2.08 in
Height
19.65 in

Details

Item
Recessed Light
Lumens
900
Color Temp.
27K/30K/35K/40K/50K
Max. Wattage
12W
Finish
White

Description

  • •This is a 6” LED Commercial Slim Recessed Regressed Baffle Lights which are Ideal for New as Well as Old Residential and Commercial Constructions.
  • •Die-Cast Aluminum With Powder Coat Finish
  • •Optics: White Translucent Acrylic
  • •Wattage: 12W
  • •MCT5: Multi Color Temperature (Selectable)
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.