Zoro Homepage

6in. LED Water Proof 5CCT Adjustable Slim Recessed Light

  • Mfr # RSL6-MCT5-WP

  • Zoro # G011647086


product price: $31.89
/ea

Key Features

Lumens
1125
Finish
White
Max. Wattage
15W
Color Temp.
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL6-MCT5-WP
Zoro #
G011647086
UPC #
845060088144
Country of Origin
China

Details

Item
Recessed Light
Lumens
1125
Finish
White
Max. Wattage
15W
Color Temp.
27K/30K/35K/40K/50K

Description

  • •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
  • •6” Smooth Recessed Trim
  • •Spun Aluminum With Powder Coat Finish
  • •Wattage: 15W
  • •MCT5: Multi Color Temperature (Selectable)
  • •Color Temperatures: 2700K/ 3000K/ 3500K/ 4000K/ 5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.