Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in. Multi-CCT Adjustable Recessed Light, 11W, 2700K/3000K/3500K/4000K/5000K

  • Mfr # RDL6-ADJ-MCT5

  • Zoro # G711647508


product price: $31.79
/ea

Key Features

Lumens
900
Length
4.9 in
Width
4.9 in
Height
12.59 in
Color Temp.
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDL6-ADJ-MCT5
Zoro #
G711647508
UPC #
845060061741
Country of Origin
China

Dimensions

Length
4.9 in
Width
4.9 in
Height
12.59 in

Details

Item
Vanity Light
Lumens
900
Color Temp.
27K/30K/35K/40K/50K
Finish
White
Max. Wattage
11W

Description

  • •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets,storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
  • •6” Smooth Recessed Trim
  • •Multi CCT (Selectable Switch on the Back of the driver), 11W, 2700K/ 3000K/ 3500K/ 4000K/ 5000K
  • •Powder Coated White Finish
  • •Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.