6in. Multi-CCT Recessed Light with Baffle Trim, 15W, 2700K/3000K/3500K/4000K/5000K

  • Mfr # RDL6-BF-MCT5

  • Zoro # G011647116


product price: $15.79
/ea

Key Features

Lumens
1275
Length
5.38 in
Width
3.69 in
Height
19.96 in
Color Temp.
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDL6-BF-MCT5
Zoro #
G011647116
UPC #
845060073850
Country of Origin
China

Dimensions

Length
5.38 in
Width
3.69 in
Height
19.96 in

Details

Item
Vanity Light
Lumens
1275
Finish
White
Color Temp.
27K/30K/35K/40K/50K
Max. Wattage
15W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.