6in RGBW DISK LIGHT15W 5CCT 120V APP OR REMOTE CONTROLLED, 27K/30K/35K/40K/50K, white
- Mfr # DLSE6-RGBW
- Zoro # G024967409
product price:Â
$
25.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLSE6-RGBW
- Zoro #
- G024967409
- UPC #
- 840378321808
- Country of Origin
- China
Description
The Westgate DLSE6-RGBW is a 6in RGBW disk light15w 5cct 120v app or remote controlled. It delivers 1000LM of 27K/30K/35K/40K/50K light at 15W. Operates on 120V input power. Constructed of spun steel, powder-coated in a white finish. Dimming: APP. Key specifications: CRI 90, power factor 0.9, THD Less than or Equal to 40, beam angle 110 Degrees, operating temperature -4 Degrees F Approx. 104 Degrees F, 50000hr rated life, IP40 ingress protection. Light source: SMD3030 2700K + SMD3030 6000K +SMD5054 RGB. Lens: NO.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.