Shop WESTGATE
Create Account
4FT MODERN SURFACE CEILING LIGHT 36/48/60W 6000LM 5CCT 120-277V DUAL DIM WHT, 36W/48W/60W, White
- Mfr # CCL-4FT-MCT5-DD
- Zoro # G024884942
product price:Â
$
157.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCL-4FT-MCT5-DD
- Zoro #
- G024884942
- UPC #
- 840378324885
- Country of Origin
- China
Description
The Westgate CCL-4FT-MCT5-DD is a 4ft modern surface ceiling light 36/48/60w 6000lm 5cct 120-277v dual dim wht. It delivers 100LM/W of 27K/30K/35K/40K/50K light at 36W/48W/60W. Operates on 120-277V input power. Constructed of steel&pc in a white finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 90 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: HONGLI 2835. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.