Shop WESTGATE
Create Account
6in SLIM-PANEL WAFER LIGHT 12W 900LM DIM TO WARM 22-40K, White
- Mfr # RSL6-D2W
- Zoro # G624967144
product price:Â
$
26.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL6-D2W
- Zoro #
- G624967144
- UPC #
- 840378314145
- Country of Origin
- Thailand
Description
The Westgate RSL6-D2W is a 6in slim-panel wafer light 12w 900lm dim to warm 22-40k. It delivers 900LM of DIM TO WARM 22-40K light at 12W. Operates on 120V input power. Constructed of aluminum in a white finish. Dimming: 10%-100%. Key specifications: CRI 90, power factor 0.9, beam angle 110 Degrees, operating temperature -20-40 Degrees C, 50,000hr rated life. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.