Zoro Homepage

6in. Square Recessed Light 5CCT

  • Mfr # SSL6-MCT5

  • Zoro # G411647112


product price: $28.35
/ea

Key Features

Lumens
1125
Max. Wattage
15W
Finish
White
Color Temp.
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL6-MCT5
Zoro #
G411647112
UPC #
845060058260
Country of Origin
China

Details

Item
Recessed Light
Lumens
1125
Max. Wattage
15W
Finish
White
Color Temp.
27K/30K/35K/40K/50K

Description

  • •Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
  • •Spun Aluminum with White Powder Coat Finish
  • •Isolated Driver for Improved Thermal Management
  • •Wattage: 15W
  • •Multi CCT (Selectable Switch on the Back of the driver )
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.