6in SQUARE SLIM LIGHT WITH BUTTERFLY SPRINGS 15W 120V 27/30/35/40/50K, 27K/30K/35K/40K/50K, White
- Mfr # SSLRB6-MCT5
- Zoro # G124967941
product price:Â
$
28.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSLRB6-MCT5
- Zoro #
- G124967941
- UPC #
- 845060074529
- Country of Origin
- China
Description
The Westgate SSLRB6-MCT5 is a 6in square slim light with butterfly springs 15w 120v 27/30/35/40/50k. It delivers 1125LM of 27K/30K/35K/40K/50K light at 15W. Operates on 120V input power. Constructed of die-cast aluminum in a white finish. Dimming: TRIAC LED Dimmer. Key specifications: CRI >80, power factor 0.9, beam angle 100-110o, operating temperature -40 Degrees FApprox. 104 Degrees F, 50,000hrs rated life, Damp Location ingress protection. Light source: Seoul DOB (Driver On Board) Technology.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.