Shop WESTGATE
See all product information
Create Account
8in SLIM LIGHT 18W 1350LM 5CCT WET LOCATION, 27K/30K/35K/40K/50K
- Mfr # RSL8-MCT5-WP
- Zoro # G024885505
product price:Â
$
44.79
/ea
Key Features
Height
1.0 in
CRI
80
Weight
1.1 lb
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Rated Life
30,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL8-MCT5-WP
- Zoro #
- G024885505
- UPC #
- 845060088151
- Country of Origin
- China
- CRI
- 80
- Weight
- 1.1 lb
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Rated Life
- 30,000hr
- Lumens
- 1350LM
- Beam Angle
- 110°
- Max. Wattage
- 18W
- Finish
- white/black/oil-rubbed bronze/Brushed Nickel/chrome/copper
- IP Rating
- IP40
- Housing Material
- Aluminum Ring
- Standards
- ETL
- Temp. Range
- -10 Degrees to 40 Degrees C
- Item
- 8In Slim Light 18W 1350Lm 5Cct Wet Location
- Power Factor
- 0.95
- Dimmable / Non-Dimmable
- Triac 10-100%
Dimensions
- Height
- 1.0 in
- Width
- 7.87 in
- Length
- 7.87 in
Description
The Westgate RSL8-MCT5-WP is a 8in slim light 18w 1350lm 5cct wet location. It delivers 1350LM of 27K/30K/35K/40K/50K light at 18W. Constructed of aluminum ring in a white/black/oil-rubbed bronze/brushed nickel/chrome/copper finish. Dimming: Triac 10-100%. Key specifications: CRI 80, power factor 0.95, beam angle 110 Deg, operating temperature -10 DegC-+40 DegC, 30,000hr rated life, IP40 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.