Shop WESTGATE
Create Account
7in OUTDOOR WALL SCONCE 15W 5CCT AND RGB WG APP OR REMOTE CONTROL, BK, Black
- Mfr # LDS-RGBW-BK
- Zoro # G824885842
product price:Â
$
91.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDS-RGBW-BK
- Zoro #
- G824885842
- UPC #
- 840378320207
- Country of Origin
- China
Description
The Westgate LDS-RGBW-BK is a 7in outdoor wall sconce 15w 5cct and RGB wg app or remote control. It delivers 980LM of 5CCT AND RGB light at 15W. Operates on 120-277V input power. Constructed of aluminum & steel& acrylic in a black finish. Dimming: Dimming, compatible with Tuya App via WiFi or Bluetooth. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: HONGLI 2835. Lens: White acrylic lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.