6in U/D WALL CYL. 2X20W 30K/40K/50K NON-DIM - WHITE, 40W, 3000K/4000K/5000K
- Mfr # WMCL-UDL-MCT-WH
- Zoro # G724885294
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Length
5.75 in
IP Rating
IP44
Operating Temp. Range
-20 Degrees to 40 Degrees C
Lumens
3200LM
Lens Type
Frosted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMCL-UDL-MCT-WH
- Zoro #
- G724885294
- UPC #
- 845060079869
- Country of Origin
- China
Dimensions
- Length
- 5.75 in
- Height
- 17.88 in
- Width
- 8.5 in
Details
- IP Rating
- IP44
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Lumens
- 3200LM
- Lens Type
- Frosted
- CRI
- 80
- Finish
- White
- Beam Angle
- 45°
- Voltage
- 120V to 277V
- Weight
- 5.98 lb
- Rated Life
- 70,000hr
- Housing Material
- aluminum& Glass
- Standards
- ETL
- Fixture Wattage
- 40W
- Power Factor
- >90
- Lighting Technology
- COB Technology
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- 6In U/D Wall Cyl. 2X20W 30K/40K/50K Non-Dim - White
Description
The Westgate WMCL-UDL-MCT-WH is a 6in u/d wall cyl. 2x20w 30k/40k/50k non-dim - white. It delivers 3200LM of 3000K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of aluminum& glass in a white finish. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, 70,000hr rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.