
8 in. 3CCT-Selectable LED Outdoor Cylinder Up/Downlight, 80W, Brushed Nickel
Mfr # WMC8-UDL-MCT-BN-D
Zoro # G411646986
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Width
5.82 in
Height
10.23 in
Length
10.23 in
Watts
40W
Lumens
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMC8-UDL-MCT-BN-D
Zoro #
G411646986
UPC #
845060082142
Country of Origin
China
Dimensions
Width
5.82 in
Height
10.23 in
Length
10.23 in
Details
Item
Lighted Ceiling Fan
Watts
40W
Lumens
3200
Finish
Bronze
Color Temp.
30K/40K/50K
Description
- •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
- •Finish: Brushed Nickel
- •Outdoor Down Light
- •Wattage: 40W
- •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
- •Color Temperatures: 3000K/4000K/5000K
- •8in.
- •Dimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.