Zoro Homepage

8 in. 3CCT-Selectable LED Outdoor Cylinder Up/Downlight, 80W, White

  • Mfr # WMC8-UDL-MCT-WH-D

  • Zoro # G611646960


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Width
5.82 in
Height
10.23 in
Length
10.23 in
Watts
40W
Lumens
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC8-UDL-MCT-WH-D
Zoro #
G611646960
UPC #
845060082128
Country of Origin
China

Dimensions

Width
5.82 in
Height
10.23 in
Length
10.23 in

Details

Item
Lighted Ceiling Fan
Watts
40W
Lumens
3200
Finish
White
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
  • •Finish: White
  • •Outdoor Down Light
  • •Wattage: 40W
  • •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
  • •Color Temperatures: 3000K/4000K/5000K
  • •8in.
  • •Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.