Shop WESTGATE
Create Account
8FT 6in SLOT RECESSED LINEAR LIGHT DRYWALL MOUNTING KIT, White
- Mfr # SRL6-8FT-DWK
- Zoro # G124886310
product price:Â
$
64.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRL6-8FT-DWK
- Zoro #
- G124886310
- UPC #
- 840378312134
- Country of Origin
- Malaysia
Description
The Westgate SRL6-8FT-DWK is a 8ft 6in slot recessed linear light drywall mounting kit. Operates on 120-277V input power. Constructed of aluminium+iron+ps in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 110 Deg, operating temperature -4 DegF+104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: samsung. Lens: PMMA Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.