8FT BUILDER SERIES LINEAR LIGHT TUNABLE 70/60/50W 35/40/50K, 0-10V, SILVER, 50W/60W/72W, 35K/40K/50K
- Mfr # SCE-8FT-70W-MCTP-D-SIL
- Zoro # G824886221
product price:Â
$
261.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-8FT-70W-MCTP-D-SIL
- Zoro #
- G824886221
- UPC #
- 840378309943
- Country of Origin
- China
Description
The Westgate SCE-8FT-70W-MCTP-D-SIL is a 8ft builder series linear light tunable 70/60/50w 35/40/50k. It delivers 110LM/W of 35K/40K/50K light at 50W/60W/72W. Operates on 120-277V input power. Features a silver finish. Dimming: 0-10V Dimming. Key specifications: operating temperature 0-10V Dimming, 50,000hr rated life. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.