X-GEN PRO BULLET 120-277V 10-30W SELECT, 30/40/50K SELECT, 25-65-DEGREE, WHITE, 10W/20W/30W
- Mfr # FLDXPRO-MD-10-30W-MCTPB-WH-P
- Zoro # G924886237
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLDXPRO-MD-10-30W-MCTPB-WH-P
- Zoro #
- G924886237
- UPC #
- 840378304252
- Country of Origin
- China
Description
The Westgate FLDXPRO-MD-10-30W-MCTPB-WH-P is a x-gen pro bullet 120-277v 10-30w select. It delivers 95LM/W of 30K/40K/50K light at 10W/20W/30W. Constructed of aluminium in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 25 Deg-65 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.