Shop WESTGATE
See all product information
Create Account
8in 2X6W IP65 UP/DOWN SCONCE 30/40/50K TRIAC DIM, 30K/40K/50K, Oil-rubbed bronze
- Mfr # LRS-CR2-MCT-BR
- Zoro # G824886252
product price:Â
$
64.79
/ea
Key Features
Length
8.0 in
Lighting Technology
Hongli 2835
CRI
80
Color Temperature
3000 K, 4000 K, 5000 K
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-CR2-MCT-BR
- Zoro #
- G824886252
- UPC #
- 845060092714
- Country of Origin
- China
- Lighting Technology
- Hongli 2835
- CRI
- 80
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Voltage
- 120V
- Standards
- ETL
- Beam Angle
- 45°
- Lumens
- 840LM
- Fixture Wattage
- 2x6W
- Item
- 8In 2X6W Ip65 Up/Down Sconce 30/40/50K Triac Dim
- Dimmable
- TRIAC Dimming
- Finish
- Oil-rubbed bronze
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Housing Material
- Aluminium+PC
- Power Factor
- >0.9
Dimensions
- Length
- 8.0 in
- Width
- 5.12 in
- Height
- 3.5 in
Description
The Westgate LRS-CR2-MCT-BR is a 8in 2x6w ip65 up/down sconce 30/40/50k triac dim. It delivers 840LM of 30K/40K/50K light at 2x6W. Operates on 120V input power. Constructed of aluminium+pc in a oil-rubbed bronze finish. Dimming: TRIAC Dimming. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 2835. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.