8in CREST ADJ. BEAM UP-DOWN SCONCE ENGINE SELECT WATTS & CCT 120-277V DUAL DIM, WHT, 14W/18W/24W
- Mfr # CREA-EGN-14-24W-MCTP-WH
- Zoro # G324885205
product price:Â
$
87.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CREA-EGN-14-24W-MCTP-WH
- Zoro #
- G324885205
- UPC #
- 840378302272
- Country of Origin
- China
Description
The Westgate CREA-EGN-14-24W-MCTP-WH is a 8in crest adj. beam up-down sconce engine select watts & CCT 120-277v dual dim. It delivers 80LM/W of 30K/40K/50K light at 14W/18W/24W. Operates on 120-277V input power. Constructed of aluminium+glass in a white finish. Dimming: TRIAC Dimming+0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 30 Deg-120 Deg Adjustable, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: HONGLI 2835. Lens: Glass. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.