Shop WESTGATE
Create Account
8in EU PENDANT WITH 8W INDIRECT LIGHT SOURCE WHITE WITH GOLD REFLECTOR 30K DIM, 3000K
- Mfr # LCEU-8-30K-WH
- Zoro # G424968549
product price:Â
$
95.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCEU-8-30K-WH
- Zoro #
- G424968549
- UPC #
- 840378333276
- Country of Origin
- China
Description
The Westgate LCEU-8-30K-WH is a 8in eu pendant with 8w indirect light source white with gold reflector 30k dim. It delivers 395LM of 3000K light at 8W. Operates on 120V input power. Constructed of iron+pc in a white & golden finish. Dimming: Triac dim. Key specifications: CRI 80, power factor 0.9, THD <20%, beam angle 125 Degrees, operating temperature -20 Degrees CApprox. 40 Degrees C, 50000 rated life, 20 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.