Brisbane 1 Light Plug-In Sconce 5 In. Vintage Gold Leaf
- Mfr # PTL4219-VGL
- Zoro # G715449917
product price:Â
$
164.00
/ea
Free Shipping & Returns
Key Features
Height
18.5 in
Width
5 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL4219-VGL
- Zoro #
- G715449917
- UPC #
- 782042470309
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Vintage Gold Leaf
- Item
- Plug-in Sconce
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Standards
- ETL Damp
- Shade Color
- Glossy
- Body Material
- Steel
- Watts
- 6W
- Battery Included
- No
- Bulb Shape
- G9
- Extention
- 6.5 in
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Shade Material
- Glass
- Socket Count
- 1
Dimensions
- Height
- 18.5 in
- Width
- 5 in
- Length
- 5 in
Description
The simple geometry of the slim, rectangular backplate and the opal glossy glass globe give this sleek portable wall sconce an understated look that makes a big impact. The black twisted cord at the bottom adds movement while complementing the Graphite finish and contrasting with the Vintage Gold Leaf.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.