Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in. LED 5CCT Water Proof Recessed Light

  • Mfr # RSL8-MCT5-WP

  • Zoro # G911647018


product price: $53.19
/ea

Key Features

Lumens
1350
Length
7.2 in
Width
11.2 in
Height
6.1 in
Color Temp.
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL8-MCT5-WP
Zoro #
G911647018
UPC #
845060088151
Country of Origin
China

Dimensions

Length
7.2 in
Width
11.2 in
Height
6.1 in

Details

Item
Recessed Light
Lumens
1350
Color Temp.
27K/30K/35K/40K/50K
Finish
White
Max. Wattage
18W

Description

  • •LED recessed trims have been designed to be a flexible lighting solution for new construction applications, ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
  • •Spun Aluminum With White Powder Coat Finish
  • •Isolated Driver For Improved Thermal Management
  • •Wattage: 18W
  • •MCT5: Multi Color Temperature (Selectable)
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.