Shop WESTGATE
See all product information
Create Account
8in WALL CYL. UP/DOWN LIGHT 40W 30K/40K/50K 0-10V - BRONZE, 3000K/4000K/5000K
- Mfr # WMC8-UDL-MCT-BR-D
- Zoro # G724886345
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Length
10.1 in
Color Temperature
3000 K, 4000 K, 5000 K
Lighting Technology
LED
Width
8.07 in
Height
10.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC8-UDL-MCT-BR-D
- Zoro #
- G724886345
- UPC #
- 845060082135
- Country of Origin
- Thailand
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lighting Technology
- LED
- CRI
- 80
- Standards
- ETL
- Operating Temp. Range
- -4 Degrees to 113 Degrees F
- Beam Angle
- 50
- IP Rating
- IP65
- Lens Type
- Glass Lens
- Power Factor
- 0.9
- Finish
- BRONZE
- Weight
- 11.68 lb
- Dimmable
- 0~10V Dimmable
- Rated Life
- 50,000hr
- Item
- 8In Wall Cyl. Up/Down Light 40W 30K/40K/50K 0-10V - Bronze
- Voltage
- 120V to 277V
- Lumens
- 3200LM
- Housing Material
- Aluminum
- Fixture Wattage
- 40W
Dimensions
- Length
- 10.1 in
- Width
- 8.07 in
- Height
- 10.82 in
Description
The Westgate WMC8-UDL-MCT-BR-D is a 8in wall cyl. up/down light 40w 30k/40k/50k 0-10v - bronze. It delivers 3200LM of 3000K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI 80, power factor 0.9, THD <20%, beam angle 50, operating temperature -4 DegF - 113 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.