
9-in. Architectural Ceiling & Suspended Cylinder Reflector, White
Mfr # CMC9-REFL-WH
Zoro # G611646953
product price: $44.29
/eaKey Features
Width
1.48 in
Height
47.72 in
Length
23.74 in
Fixture Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMC9-REFL-WH
Zoro #
G611646953
UPC #
845060087727
Country of Origin
China
Dimensions
Width
1.48 in
Height
47.72 in
Length
23.74 in
Details
Item
Outdoor Wall Sconce
Finish
White
Fixture Housing Color
White
Description
- •Aluminum Base and Glass Lens
- •Multi CCT: Selectable Multi-CCT & Power Switches On The Back of The Fixture (Dual Function)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.