9-in. Round Architectural Ceiling & Suspended Cylinders, Black, 60W/70W/80W, 6400LM, 120-277V

  • Mfr # CMC9-MCTP-D-BK

  • Zoro # G311647090


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Width
1.48 in
Height
47.72 in
Length
23.74 in
Watts
60W/70W/80W
Lumens
6400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMC9-MCTP-D-BK
Zoro #
G311647090
UPC #
845060087154
Country of Origin
China

Dimensions

Width
1.48 in
Height
47.72 in
Length
23.74 in

Details

Item
Outdoor Wall Sconce
Watts
60W/70W/80W
Lumens
6400
Finish
Black
Fixture Housing Color
Black
Color Temp.
30K/40K/50K

Description

  • •Aluminum Base and Glass Lens
  • •Multi CCT: Selectable Multi-CCT & Power Switches On The Back of The Fixture (Dual Function)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.