Shop WESTGATE
Create Account
9in DIA. 12W COMMERCIAL-GRADE IP65 PIER-MOUNT LIGHT 30/40/50K 120-277V, 30K/40K/50K
- Mfr # PML-R-MCT-BR
- Zoro # G724886826
product price:Â
$
57.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PML-R-MCT-BR
- Zoro #
- G724886826
- UPC #
- 845060092745
- Country of Origin
- China
Description
The Westgate PML-R-MCT-BR is a 9in dia. 12w commercial-grade ip65 pier-mount light 30/40/50k 120-277v. It delivers 840LM of 30K/40K/50K light at 12W. Operates on 120-277V input power. Constructed of steel+glass in a oil-rubbed bronze finish. Key specifications: CRI 80, power factor >0.95, THD <20%, beam angle 60 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 2835. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.