Shop WESTGATE
See all product information
Create Account
Multi-Pwr & Post Disk w 3/4-in. Pipe Mnt Hub, 22W/37W/56W/75W, 3000K/4000K/5000K, 10275LM, 100-277V
- Mfr # GPX-22-75W-MCTP-PM75
- Zoro # G511673059
product price:
$
528.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Lumens
10275
Color Temp.
4000 K, 5000 K
Watts
22W/37W/56W/75W
Mounting
Pipe Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPX-22-75W-MCTP-PM75
- Zoro #
- G511673059
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Flood Lights
- Finish
- Bronze
- Lumens
- 10275
- Color Temp.
- 4000 K, 5000 K
- Watts
- 22W/37W/56W/75W
- Mounting
- Pipe Mount
Description
- •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
- •Aluminum Housing, Outdoor Powder Coated
- •IP66, Suitable for Wet Locations
- •Wattage: 22W/37W/56W/75W
- •Multi CCT and Power: Selectable Switch Inside Of The Fixture
- •Color Temperature: 3000K/4000K/5000K
- •with 3/4" Pipe Mount Hub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.