Shop WESTGATE
Create Account
A19 9W 5CCT 27/30/35/40/50K 80, 27K/30K/35K/40K/50K, White
- Mfr # A19-9W-MCT5-D
- Zoro # G924967295
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A19-9W-MCT5-D
- Zoro #
- G924967295
- UPC #
- 845060091311
- Country of Origin
- Viet Nam
Description
The Westgate A19-9W-MCT5-D is a a19 9w 5cct 27/30/35/40/50k 80. It delivers 800LM of 27K/30K/35K/40K/50K light at 9W. Operates on 120VAC input power. Constructed of aluminum and pc in a white finish. Key specifications: CRI >80, power factor >90, operating temperature -4Approx. +113oF, 15,000 Hours rated life. Light source: LED. Lens: Glass Lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.