Zoro Homepage

A19-FLA-7W-40K-DA19 LED BULB, E26, 110~130V, 7W 700LM 4000K DIMMABLE

  • Mfr # A19-FLA-7W-40K-D

  • Zoro # G402632370


product price: $9.79
/ea

Key Features

Voltage
120V
Watts
7W
Lumens
800LM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19-FLA-7W-40K-D
Zoro #
G402632370
UPC #
845060037418
Country of Origin
Unknown

Details

Voltage
120V
Watts
7W
Lumens
800LM

Description

Voltage: 120V
Watts: 7W
Lumens: 700-850LM
CRI: >80
Beam Angle: 360°
Base: E26 Medium
Lifespan: 30,000 Hours
Dimmable: 10-100%
Dimension: 3-1/2" x 1-1/2"
Power factor: Ra>80
Clear glass finish
Long life reduced re-lamping cost
Contains no mercury
Emits no UV/IR light
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.