Shop WESTGATE
Create Account
A19 LED BULB, E26, 110-130V, 7W 700LM 2700K DIMMABLE, clear
- Mfr # A19-FLA-7W-27K-D
- Zoro # G224967889
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A19-FLA-7W-27K-D
- Zoro #
- G224967889
- UPC #
- 845060037401
- Country of Origin
- Viet Nam
Description
The Westgate A19-FLA-7W-27K-D is a a19 LED bulb. It delivers 800LM of 2700K light at 7W. Operates on 120V input power. Constructed of glass in a clear finish. Dimming: Dimmable. Key specifications: CRI >80, power factor >80, beam angle 360 Degrees, operating temperature -4Approx. +113oF, 30,000 Hours rated life. Light source: LED. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.