54W MAX CORN LAMP ADJ. POWER 80/100/120W ADJ. CCT 30/40/50K AC 110-277V E39, 120MAX, 30K/40K/50K
- Mfr # CL-EHL-80-120W-MCTP-E39
- Zoro # G024886380
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Weight
3.42 lb
Operating Temperature
-40℃ TO 50℃
Power Factor
≥0.9
Rated Life
50000h
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-EHL-80-120W-MCTP-E39
- Zoro #
- G024886380
- UPC #
- 845060074550
- Country of Origin
- Viet Nam
Dimensions
- Length
- 11.14 in
- Width
- 5.12 in
- Height
- 5.12 in
Details
- Weight
- 3.42 lb
- Operating Temperature
- -40℃ TO 50℃
- Item
- 54W Max Corn Lamp Adj. Power 80/100/120W Adj. CCT 30/40/50K AC 110-277V E39
- Power Factor
- ≥0.9
- Rated Life
- 50000h
- CRI
- >80
- IP Rating
- IP64
- Standards
- UL
- Material
- Aluminum
- Voltage
- 120V to 277V
- Light Source
- LED
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Finish
- silver
- BUG Rating
- NO
- Beam Angle
- 285 Degree
- Lumens
- 150LM/W
- Wattage
- 120MAX
Description
The Westgate CL-EHL-80-120W-MCTP-E39 is a 54w max corn lamp adj. power 80/100/120w adj. CCT 30/40/50k AC 110-277v e39. It delivers 150LM/W of 30K/40K/50K light at 120MAX. Operates on 120-277V input power. Constructed of aluminum in a silver finish. Key specifications: CRI >80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.