Shop WESTGATE
See all product information
Create Account
AD-003-SILDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM
Mfr # AD-003-SIL
Zoro # G002632541
product price:
$
43.39
/ea
Key Features
Material
Cast Aluminum
Lumens
400LM
Color
Silver
Voltage
12V
IP Rating
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-003-SIL
- Zoro #
- G002632541
- UPC #
- 845060031737
- Country of Origin
- Unknown
- Material
- Cast Aluminum
- Lumens
- 400LM
- Color
- Silver
- Voltage
- 12V
- IP Rating
- IP67
- Watts
- 5W
Description
Wattage5W (Included), 7W LED Max. Lumens400LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle36Âo Light Source5W LED Glass MR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D) LensFlat Glass Lens Housing / FinishAluminum, Silver Finish