Shop WESTGATE
See all product information
Create Account
All LED Exit/Emergency Light Combo, Sgl/Dbl Face, Red Letters White Housing, 120/277V, 3.2W
- Mfr # XT-CL-RW-EM
- Zoro # G124884798
product price:Â
$
57.79
/ea
Key Features
Length
19.84 in
Voltage
120V to 277V
Fixture Wattage
3.2W
Standards
UL
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT-CL-RW-EM
- Zoro #
- G124884798
- UPC #
- 845060041927
- Country of Origin
- Viet Nam
- Voltage
- 120V to 277V
- Fixture Wattage
- 3.2W
- Standards
- UL
- Lighting Technology
- LED
- Item
- All LED Exit/Emergency Light Combo
- Housing Material
- Plastic
Dimensions
- Length
- 19.84 in
- Height
- 4.37 in
- Width
- 7.95 in
Description
The Westgate XT-CL-RW-EM is a all LED exit/emergency light combo. Rated at 3.2W. Operates on 120-277V input power. Constructed of plastic. Key specifications: CRI 83.1, power factor 0.872, IP20 ingress protection. Light source: LED. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.