ALUM. EYE-LID SURF. STEP LIGHT 12V 2.5W 3CCT, ORB, Bronze
- Mfr # AS-158-MCT-ORB
- Zoro # G524967732
product price:Â
$
25.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS-158-MCT-ORB
- Zoro #
- G524967732
- UPC #
- 840378325691
- Country of Origin
- Viet Nam
Description
The Westgate AS-158-MCT-ORB is a alum. eye-lid surf. step light 12v 2.5w 3cct. Operates on 120AC/DC input power. Constructed of cast aluminum in a bronze finish. Key specifications: beam angle 80o, operating temperature -4oF to 104oF, IP67 ingress protection. Light source: LED JC G4 Corn Lamp Bi-pin. Lens: Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.