Shop WESTGATE
Create Account
ARCHITECTURAL SLOPE TROFFER WITH SPLIT LENS 1X4 25/30/36W 35/40/50K 0-10V, 25W/30W/36W, 35K/40K/50K
- Mfr # LTRM-1X4-MCTP
- Zoro # G324885366
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTRM-1X4-MCTP
- Zoro #
- G324885366
- UPC #
- 840378310475
- Country of Origin
- China
Description
The Westgate LTRM-1X4-MCTP is a architectural slope troffer with split lens 1x4 25/30/36w 35/40/50k 0-10v. It delivers 125LM/W of 35K/40K/50K light at 25W/30W/36W. Operates on 120-277V input power. Constructed of steel in a white finish. Dimming: 0-10. Key specifications: CRI 80, power factor >0.92, THD <19, beam angle H113.7 V113.0, operating temperature -30-+40, 50,000hr rated life, 20 ingress protection. Light source: 2835. Lens: opal lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.